Shop All Grease Fittings
Alemite
Alemite 025-1633 0.18 in. Drive Type Grease Fitting
Mfr # 025-1633
Zoro # G103903823
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alemite
- MFR # 025-1633
- Zoro # G103903823
- Country of Origin China
- Category Grease Fittings
Description
Features
- Used extensively to avoid tapping costs in a wide variety of applications -
- Alemite serrated shank grips securely and simplifies the replacement of damaged fittings in old or oversized holes
- Recommended only for low and medium pressures
- Size: 0.18 in.
- Connection Type : Male/Male
- Length : 5/8 in [Max]
- Male Barb/Hose : 3/16 in
- Shape : Straight
- Weight: 12.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pin (TTRB44204K30G)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FP (6405-08-06)
- FOSTER Plugs, 310 Series, Stl, 3/8" (310-48)
- POWER TEAM Coupling, For Use With DC-30APU 12 VDC Auxiliary Power Unit Relief and Check Valve, SAE 9T-20/40 Spl (2441-BA)
- ALEMITE Adapter, 1/4"-28SAE-LT x 1/8"-27NPTF (F) (A51942)
- ALEMITE Metric Alem Grease Fitting, Assort, 44 pcs (DISP-GFA2371)
- ALEMITE Grease Fitting, FLUSH NOZZLE (ALZ737)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1641)
- ALEMITE Grease Fitting Relief Top Vent, .25-1 psi (A317400)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- Alemite Grease Fittings