Monocrystalline Solar Panel, 30 W, 36.5V DC, 0.67 A, 36 Cells
Mfr # SP30W24V-UNB
Zoro # G404110104
Key Features
- Maximum Power Point 30 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 36.5V DC
- Current @ Maximum Power Point 0.67 A
- Overall Width 27 in
Product Information
- Brand Aleko
- MFR # SP30W24V-UNB
- Zoro # G404110104
- UPC # 747925013530
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 27 in |
Overall Height | 15 in |
Overall Depth | 3 in |
Details
Item | Solar Panel |
Maximum Power Point | 30 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 36.5V DC |
Current @ Maximum Power Point | 0.67 A |
Number of Cells | 36 |
Description
Solar panels use the energy from the sun to convert light into electricity. A solar panel helps in collecting solar energy so that it can be used to fulfill general daily electricity requirements as well as development of advanced technology. It is a great alternative for generating electricity which not only brings down your electricity bill, it also helps in reducing carbon emission by not using electricity produced by fossil fuel. ALEKO® solar panels use the most premium components and raw material. ALEKO® solar panels use only 'Grade A' quality, high purity silicone cells. ALEKO® does not incorporate used, rejected, refused or second-hand cells into its solar panels. The aluminum frame is specially produced for ALEKO® solar panels and is designed to provide a perfect balance of technology, style and function.
- 30 Watt
- 24 Volt
- Dimension - 27 x 15 x 3 in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-7502)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 4x0.75 gy UL/CSA 10m (7000-12221-8621000)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990307)
- SEPCO Solar Panel Kit, 170 W, 20.8 V DC, 36 Cells (GPA170-DM-ALC1)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht2pUS)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990202)
- Aleko Solar Panels