Shop All Ceramic Fuses
Aleko
Fuse, 15A, 250V AC
Mfr # FUSE15A250V-UNB
Zoro # G010029609
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Brand ALEKO
Product Information
- Brand Aleko
- MFR # FUSE15A250V-UNB
- Zoro # G010029609
- UPC # 655222802569
- Country of Origin China
- Category Ceramic Fuses
Details
Amps | 15A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | ALEKO |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 15A, 250V AC, 5 PK (GBB-15-R)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- Aleko Fuses