Shop All Swimming Pools & Hot Tubs
Aleko
Aleko SH01-UNB Natural Sheep Wool Traditional Russian Sauna Time Sauna Hat for Unisex; White & Charcoal
Mfr # SH01-UNB
Zoro # G804032068
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aleko
- MFR # SH01-UNB
- Zoro # G804032068
- UPC # 703980256978
- Country of Origin China
- Category Swimming Pools & Hot Tubs
Description
Prolong your sauna sessions and protect your head from overheating with ALEKOs Natural Sheep Wool Sauna Hat. When steaming, the head tends to heat up faster than the rest of the body. Designed for optimal insulation, this Traditional Russian Sauna Hat keeps your head at a constant and comfortable temperature, making it an important accessory when engaging in sauna use. Not only does this hat keep your head at a constant temperature, it also absorbs moisture to keep your hair and scalp dry and cool. The neutral design makes it unisex.
Features- Keep both hair and head at a constant and comfortable temperature
- Embroidered Russian text translates to Sauna Time
- Absorbs moisture to keep scalp dry and irritation-free
- Allows for longer spans of time spent on sauna use
- Convenient loop makes it easy to dry and store when not in use
- Neutral design suitable for men and women
- Size: One Size fits all
- Material: 100percent Eco-Friendly Natural Sheeps Wool
- Color: White with Charcoal Outline
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRA KING 70 lb. Commercial Push Spreader (45-0563)
- PURINA Tidycat Scp 24/7Perf 20# (702011)
- MTD Air Cleaner Asm (753-09324)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- ALEKO Aleko HTFL-UNB Water Filter Cartridge for Inflatable Hot Tub Spa; Blue (HTFL-UNB)
- POOLMATS Fleur de Lis Stone Poolsaic 29 inches 67B00-00078 (67B00-00078)
- JACKS MAGIC Jacks Magic JM3001TAB 3001 Recharge Tablet - 10 Tablet Per Sleeve (JM3001TAB)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- FILBUR Filbur APCC7697 4.93 x 13.31 in. with 2.12 in. Top Style Pool & Spa Replacement Filter Cartridge; 25 sq ft. (APCC7697)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- Aleko Swimming Pools & Hot Tubs