Shop All Tents
Aleko
ALEKO PERGFAB13X10SD-UNB 13 x 10 ft. Pergola Canopy Fabric Replacement; Sand
Mfr # PERGFAB13X10SD-UNB
Zoro # G803893219
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
ALEKOs Pergola Fabric Replacements provide your existing pergola the shade and style it needs. Designed to easily replace the fabric of your 13 x 10 Foot Pergola. While durable, the fabric is also soft and breathable, creating a comfortable outdoor area by allowing air to pass through. Installation is easy with the included reinforced attachment loops on opposite ends of the fabric.
Features- Suitable for ALEKOs 13 x 10 Foot Pergolas
- Durable and breathable, blocking harmful UV Rays
- Material: UV and Weather-Resistant Polyester
- Actual Fabric Size: 215.75 x 132.25 Inches
- Color: Sand
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 16-Inch 46 cc 4-Cycle Gas Powered Chainsaw, Oregon Bar and Chain (CS4QL-L3)
- YML YML Z100S-PK Small Plastic Carrier in Pink (Z100S-PK)
- CLASSIC ACCESSORIES Cover, Black Rototiller (52-040-010401-00)
- IK SPRAYERS Pro Wand With Nuts (82671873)
- RIVALRY Rivalry RV510-1202 Canopy Sidewall - Crimson (RV510-1202)
- WENZEL Wenzel SalmonRiver 12 x 10 x 72 in. Mountain Trails Salmon River 2-Room Dome Tent (SalmonRiver)
- COGHLANS Silver Tent Stakes 0.625 in. W X 9 in. L (9810)
- GIGA TENTS Cooper 2 Tent (BT 016)
- E-Z UP Camping Cube Sport Tent, 10' W x 10' L , Angle Leg, Gray Top (CCS10ALSG)
- WAKEMAN OUTDOORS Wakeman Outdoors 75-CMP1082 2-Person Dome Tent; Green (75-CMP1082)
- WAKEMAN Pop-Up Beach Tent - Instant Shade Canopy with UV Protection by Outdoors Turquoise (75-CMP1085)
- Aleko Tents