Aleko HTFL-UNB Water Filter Cartridge for Inflatable Hot Tub Spa; Blue
Mfr # HTFL-UNB
Zoro # G303755314
Product Information
- Brand Aleko
- MFR # HTFL-UNB
- Zoro # G303755314
- UPC # 655222807182
- Country of Origin China
- Category Swimming Pools & Hot Tubs
Description
Keep your spa water clean and your inflatable hot tub performing at its best with this jacuzzi hot tub filter. It puts less strain on the filter pump and traps additional dirt and particles within the filter paper. The filter cartridge is easy to replace and only needs to be changed once per month. Clean your filter every 120 hours by soaking it overnight in a filter bath. Once you're ready for a dip in your personal spa, reinstall your filter and get ready for the ultimate relaxation experience. Regular hot tub immersion provides countless health benefits, including reduced stress and anxiety, better sleep, reduced muscular and joint pain, and more. Personal hot tubs are ideal for people who live with chronic pain, athletes, people who suffer from insomnia, families, and more.
Features- Water Filter Cartridge for Inflatable Hot Tub Spa
- This water filter cartridge keeps spa water clean and heightens your inflatable hot tub performance hot tub
- Traps additional dirt and particles within its filter paper
- Easy to replace changing the filter once per month is recommended
- Clean the filter every 120 hours with an overnight soak
- Color: Blue
- Dimension: 4 x 4 x 4 inches
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIC WEST IMPORTERS LTD CO Grandpa Gus’s Mouse Repellent Pouches (GMM-4-15)
- KOHLER Maintenance Kit (24 789 02-S)
- VALTERRA CABLE HATCH, MED ROUND, BLACK, CARDED (A10-2137BKVP)
- BLACK & DECKER 20V MAX* Lithium Pole Pruning Saw - Battery and Charger Not Included (LPP120B)
- FILBUR Filbur APCC7697 4.93 x 13.31 in. with 2.12 in. Top Style Pool & Spa Replacement Filter Cartridge; 25 sq ft. (APCC7697)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- POOLMATS Fleur de Lis Stone Poolsaic 29 inches 67B00-00078 (67B00-00078)
- Aleko Swimming Pools & Hot Tubs