Aleko FAB12X10GREYWHT-UNB 12 x 10 ft. Farbric Awning Replacement for Retractable Patio Awning; Grey & White Striped
Mfr # FAB12X10GREYWHT-UNB
Zoro # G303721395
Product Information
- Brand Aleko
- MFR # FAB12X10GREYWHT-UNB
- Zoro # G303721395
- UPC # 649870028815
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
ALEKO Awning Fabric Replacement 12x10 Feet for Retractable Awnings. Compatible with almost all other awnings brands. Excellent awning fabrics offer endless possibilities for enhancing your homes beauty and decor. Awning fabrics add shape, dimension, and color, and can fit almost any homes unique character and style. Your deck will be shaded from the hot sun rays and provide outdoor protection for your entire family on a rainy day. This ALEKO awning replacement fabric is a soft, breathable solution that is UV, water, and mildew resistant and does not noticeably shrink or stretch. Really fast and easy to replace with your old awning fabric. Terrific value.
Features- Ideal fabric replacement for ALEKO 12x10 Feet Retractable Awning
- Excellent sun and rain protection
- Compatible with almost all other awnings brands of this size
- Actual Fabric Dimensions: 11 x 9.5 Feet
- Material: Polyester
- Color: Grey and White Color
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch MIP x 8 Inch Long Cobra Flexible Sprink (6620322)
- MAYNE Nantucket Tall Planter - White (4833-W)
- CHAPIN Fan Nozzle .30 gpm (6-5937)
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- ALEKO AB12X10IVORY29 12 x 10 ft. Black Frame Retractable Home Patio Canopy Awning; Ivory (AB12X10IVORY29-UNB)
- ALEKO Aleko AWM20X10SAND31-UNB 20 x 10 ft. Retractable Outdoor Motorized Patio Awning; Sand (AWM20X10SAND31-UNB)
- ALEKO Aleko LCBRAWC-UNB Ceiling L Bracket for Half Cassette Awnings; Dark Gray (LCBRAWC-UNB)
- ALEKO Aleko RVFAB10X8BRN13-UNB 10 x 8 ft. Vinyl RV Fabric Replacement for Retractable Awning; Brown Fade (RVFAB10X8BRN13-UNB)
- VOLTEC Voltec 16-00564 Right Angle Pigtail Power Supply - 30A Male, 18" (16-00564)
- PROGRESSIVE INDUSTRIES Progressive Industries 50AXP Extension Plug for Surge Protector - 50 Amp (50AXP)
- Aleko Camping Equipment