This Product is Discontinued
Aleko DP-2000F-UNB 710 Adjustable Speed Drywall Sander with Vacuum & LED Light (Discontinued)
Mfr # DP-2000F-UNB
Zoro # G103980176
This Product is Discontinued
Product Information
- Brand Aleko
- MFR # DP-2000F-UNB
- Zoro # G103980176
- UPC # 648236978153
- Country of Origin China
- Category Drywall Specialty Tools
Description
This is a powerful heavy duty industrial drywall sander with vacuum and led light. Designed to help sand larger and hard to reach areas that would be too cumbersome, time consuming and difficult to sand using a traditional hand sander. The DP2000F is designed for grinding drywall's, ceilings and walls of the inner and outer surfaces, clearing the floor residues, paint coatings, adhesive and loose plaster etc. Built in for your convenience, the vacuum collects dust, reduces air pollution, and cuts down on overall clean up time. It's comfortable to use, with a soft grip handle and controllable speed button for adjusting speed from 800 to 1700 rpm. It a hose, 6 sanding discs, and easy to carry bag. An LED light that can be adjusted on every side allows you to work in dark environments. Compact and easy to use and carry.
Features- 710 Adjustable Speed Drywall Sander with Vacuum & LED Light
- Adjustable vacuum suction power
- LED light allows working in dark environment
- LED light can be adjusted on every side
- Power: 710W
- Voltage: 110V
- Adjustable Speed: 800 to 1700 rpm
- Sander Diameter: 10 in.
- Diameter: 9 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.