Shop All Emergency Lights
Aleddra
G4 3CCT Emergency LED T5, Automatic Self-testing, 22W, 2-ft
Mfr # LLT-4-EM-T5-G2-22W-3CCT
Zoro # G711997566
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aleddra
- MFR # LLT-4-EM-T5-G2-22W-3CCT
- Zoro # G711997566
- Country of Origin China
- Category Emergency Lights
Description
Aleddras 3CCT Gen4 Emergency LED T5 tune sets another industry standard as the first fully automatic self-testing/self-diagnosis T5 with easily select from three different color temperatures 3500K, 4000K, 5000K. The lamp operates as an energy-efficient T5 during normal operation and can be turned on/off via a wall switch. During power outage, it will last over 90 minutes on battery. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option. Please follow the installation instruction to wire the lamp.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW 8 in. Architectural Metal Halide Open Reflector Trim (GO2593980)
- LIPPERT COMPONENTS Lippert 786037 Thin Shade Ready RV Window Shade for Prepped LCI Entry Doors (786037)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G4-15W-40K)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G4-15W-50K)
- ALEDDRA G4 3CCT Emergency LED T8, Automatic Self-testing, 8W, 2-ft (LLT-2-EM-T8-G4-8W-3CCT)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-50K)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- Aleddra Emergency Lights