Shop All Chair Mats
Aleco
Chair Mat, Clear, 0.38 in Thickness
Mfr # 128153
Zoro # G607195120
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Floor Type Carpets, Hard Floor
- Color Clear
- Thickness 0.38 in
- Material Vinyl
Product Information
- Brand Aleco
- MFR # 128153
- Zoro # G607195120
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 45 x 53 in |
Lip Dimensions | 25 x 12 in |
Overall Width | 45 in |
Overall Length | 53 in |
Lip Width | 12 in |
Lip Length | 25 in |
Details
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Beveled, Thickness 0.38 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- WINCRAFT New York Giants Round Chrome Wall Clock (1094327915)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- ALECO Interion Office Chair Mat for Carpet 36W x 48L with 20 x 10 Lip Straight Edge (120225)
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- ES ROBBINS ES Robbins 120083 Anchormat Crystal Edge Value Chair Mat With Lip for Low Carpet (120083)
- Aleco Chair Mats