Shop All Chair Mats
Aleco
Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet
Mfr # 122383
Zoro # G9007232
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/4 in Thick
- Color Clear
- Thickness 0.13 in
- Edges beveled
Product Information
- Brand Aleco
- MFR # 122383
- Zoro # G9007232
- UPC # 012544223838
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 60 in x 46 in |
Lip Dimensions | 25 in x 12 in |
Overall Width | 46 in |
Lip Length | 25 in |
Lip Width | 12 in |
Overall Length | 60 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/4 in Thick |
Color | Clear |
Thickness | 0.13 in |
Edges | beveled |
Backing | Cleated |
Material | Vinyl |
Product Type | Chair Mat |
Includes Lip | Yes |
For Floor Type | Carpet |
Body Shape | Traditional Lip |
Back Texture | Studded |
Maximum Carpet Thickness | 3/4 in |
Lip Shape | Rectangle |
Edge Style | Beveled |
Description
Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.13 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Stack Armchair, Black (XU-60154-BK-GG)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- LAS RAYAS Towels Navy, 4PK (BT-HS3060-15NV)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- ALECO Interion® Office Chair Mat for Carpet - 45"W x 53"L with 25" x 12" Lip - Straight Edge (120227)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (143012)
- Aleco Chair Mats