Shop All Chair Mats
Aleco
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet
Mfr # 122083
Zoro # G9004816
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type For Carpet with Padding Up to 3/4 in Thick
- Color Clear
- Thickness 0.13 in
- Edges beveled
Product Information
- Brand Aleco
- MFR # 122083
- Zoro # G9004816
- UPC # 012544220837
- Country of Origin United States
- Category Chair Mats
Dimensions
Overall Dimensions | 48 in x 36 in |
Lip Dimensions | 20 in x 10 in |
Overall Width | 36 in |
Overall Length | 48 in |
Lip Width | 10 in |
Lip Length | 20 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | For Carpet with Padding Up to 3/4 in Thick |
Color | Clear |
Thickness | 0.13 in |
Edges | beveled |
Material | Vinyl |
Backing | Cleated |
Product Type | Chair Mat |
Back Texture | Studded |
Maximum Carpet Thickness | 3/4 in |
For Floor Type | Carpet |
Body Shape | Traditional Lip |
Includes Lip | Yes |
Edge Style | Beveled |
Lip Shape | Rectangle |
Description
Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.13 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 20 in, Lip Shape Rectangle, Lip Width 10 in, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty (3085PY)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- HOLLAND BAR STOOL CO Dallas Stars Double Neon 19" Clock, NHL (Clk19DalSta)
- BAXTON STUDIO Mailene Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11163-Zoro)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- ALECO Interion Office Chair Mat for Carpet 36W x 48L with 20 x 10 Lip Straight Edge (120225)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- Aleco Chair Mats