Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, #3 Sz, #11-5/16 Cap
Mfr # 8403P
Zoro # G2438651
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double-Ended Bit
- For Removing Studs, Bolts, Screws Screws #11 to #14, Bolts 5/16", 8mm
- Size #3
- Application Single Tool Removes Damaged And Broken Screws, Bolts, Studs
- Material M2 High Speed Tool Steel
Product Information
- Brand Alden
- MFR # 8403P
- Zoro # G2438651
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #3 |
For Bolt Size | 5/16" |
Drill Size | #3 |
Details
Item | Drill/Extractor Tool |
Type | Double-Ended Bit |
For Removing Studs, Bolts, Screws | Screws #11 to #14, Bolts 5/16", 8mm |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Material | M2 High Speed Tool Steel |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Can Be Directly Chucked Into Drill Or Used With Quick-Connect Chuck Systems |
Impact Rated | No |
Extractor Type | Double-End Drill/Extractor |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Material - Machining | High Speed Steel |
Description
Drill/Extractor Tool, Extractor Type Double-End Drill/Extractor, Drill Size #3, For Bolt Size 5/16 In., Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (185-2X-5PK)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- BOSCH BOSCH® 1-1/4" X 6" Daredevil Standard Spade Bit, DSB1017B, Hex Shank (DSB1017B)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap (1907P)
- ALDEN Drill/Extractor Tool, 1/2 In Size/Cap (5007P)
- DRILL AMERICA #2 Carbon Steel Screw Extractor (DEWEZ2)
- Alden Bolt & Screw Extractors