Shop All Bolt & Screw Extractors
Alden
Drill/Extractor Tool, #1 Size, #4-#10 Cap
Mfr # 8401P
Zoro # G3193452
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended Bit
- For Removing Studs, Bolts, Screws Screws #4 to #7, Bolts #10, 5mm
- Size #1
- Material M2 High Speed Tool Steel
- Impact Rated No
Product Information
- Brand Alden
- MFR # 8401P
- Zoro # G3193452
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
For Bolt Size | #10 |
Drill Size | #1 |
Details
Item | Drill/Extractor Tool |
Type | Double-Ended Bit |
For Removing Studs, Bolts, Screws | Screws #4 to #7, Bolts #10, 5mm |
Material | M2 High Speed Tool Steel |
Impact Rated | No |
Application | Single Tool Removes Damaged And Broken Screws, Bolts, Studs |
Features | One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Can Be Directly Chucked Into Drill Or Used With Quick-Connect Chuck Systems |
Material - Machining | High Speed Steel |
Drive Type | Direct Chuck into Drill, Quick-Connect Chuck |
Extractor Type | Double-End Drill/Extractor |
Description
Drill/Extractor Tool, Extractor Type Double-End Drill/Extractor, Drill Size #1, For Bolt Size #10, Material - Machining High Speed Steel, Drive Type Direct Chuck into Drill, Quick-Connect Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 6 Pockets, 5127T (5127T)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- BOSCH 4PC GlassTile Bit Set (GT2000)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, SS (GL4X1000T----X0)
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap (8402P)
- ALDEN Drill/Extractor Tool, #3 Sz, #11-5/16 Cap (8403P)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- WEDGECO WEDGECO: Pro Broken Key Extractor Kit (WED-3300)
- Alden Bolt & Screw Extractors