Shop All Bolt & Screw Extractor Sets
Alden
Drill/Extractor Set, 10 PC, #5-1/2 In Cap
Mfr # 1007P
Zoro # G2602731
original price:
$94.97
21% off
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double-Ended And Power Extractor Bits
- Number of Pieces 10
- Material M2 And H13 High Speed Tool Steel
- Features Use In Reverse Only, Chuck Directly Into Drill, Double-Ended Bits Have Self-Centering Drill Tip On One End And Serrated Extractor On Other End, Power Extractor Bits Have Self-Centering Drill Tip And Serrated Extractor On One End
- Includes (7) Extractors: Sizes #1, #2, #3, #4, 5/16 in, 3/8 in, 1/2 in, (3) X-Out Sizes: #1, #2, #3, Plastic Case
Product Information
- Brand Alden
- MFR # 1007P
- Zoro # G2602731
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | #5, #6 to 1/2 in |
Details
Type | Double-Ended And Power Extractor Bits |
Number of Pieces | 10 |
Material | M2 And H13 High Speed Tool Steel |
Item | Screw Extractor Set |
Features | Use In Reverse Only, Chuck Directly Into Drill, Double-Ended Bits Have Self-Centering Drill Tip On One End And Serrated Extractor On Other End, Power Extractor Bits Have Self-Centering Drill Tip And Serrated Extractor On One End |
Includes | (7) Extractors: Sizes #1, #2, #3, #4, 5/16 in, 3/8 in, 1/2 in, (3) X-Out Sizes: #1, #2, #3, Plastic Case |
Impact Rated | No |
For Removing Studs, Bolts, Screws | Screws #6 to #14 and Bolts #5 and #6 to 1/2", 3 to 12mm |
Extractor Type | Double-End Drill/Extractor Bit, Single-End Drill/Extractor Power Bit |
Material - Machining | High Speed Steel |
For Bolt Thread Direction | Right Hand |
Container Type | Plastic Case |
Description
Screw Extractor Set, Extractor Type Double-End Drill/Extractor Bit, Single-End Drill/Extractor Power Bit, Number of Pieces 10, For Bolt Size #5, #6 to 1/2 in, Material - Machining High Speed Steel, Container Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT632)
- SAFETY SPEED Fixed Stand, Mfr. No. H6 (H25)
- MAKITA Socket Adapter 3/8" x 2" , PK10 (A-99390)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- ALDEN Drill/Extractor Set, 4 PC, 1/4-1/2 In Cap (4017P)
- IRWIN 9/32IN, Hex Head Multi-Spline Extractor (53206)
- POWERBUILT 3/8" Drive Stud Extractor (647794)
- MAYHEW Screw Extractor D5/16"S1/2-9/16 (MAY36964)
- Alden Bolt & Screw Extractor Sets