Shop All TIG Welding Rods
Alcotec
Altigweld 1/8In 36In 10Lb Electrode
Mfr # 404336125
Zoro # G605129752
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification A5.10(ER & R)
- Material Aluminum
- Length 36 in
- Container Type Box
- Features Hazardous
Product Information
- Brand Alcotec
- MFR # 404336125
- Zoro # G605129752
- Country of Origin Unknown
- Category TIG Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 36 in |
Details
AWS Classification | A5.10(ER & R) |
Material | Aluminum |
Container Type | Box |
Features | Hazardous |
Carcinogen | Manganese |
Process | GTAW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Wire Lube Pads, 25 per Package (LUBE25)
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi (1-1730-1)
- PORTASOL T-1 Professional 1.0mm SF Soldering Tip (10288000)
- PARKER TORCHOLOGY Power Cable, Vinyl, 12.5' (WP18) (40V64)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/16" x 7" (TM116)
- BLUE DEMON ER4943 X 1/8IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-125-10T)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERNI99, 1 lb. (41R337)
- ESAB Rod (152JF50)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- Alcotec TIG Welding Rods