Shop All Lab Cleaners & Detergents
Alconox
Neutral Cleaner, 1 gal.
Mfr # 1901-1
Zoro # G5160811
original price:
$137.27
14% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- For Use On Hard Surfaces
- pH 7 pH
- Flash Point 93 Degrees C
Product Information
- Brand Alconox
- MFR # 1901-1
- Zoro # G5160811
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Neutral Cleaner |
Fragrance | Unscented |
For Use On | Hard Surfaces |
pH | 7 pH |
Flash Point | 93 Degrees C |
VOC Content | 3.35 lbs/gal and less than 50 g/L at up to 5% use |
Container Type | Bottle |
Color | Clear |
Recommended Dilution | 3:100 |
Standards | FDA |
Product Type | Neutral Cleaner |
Product Form | Liquid |
Compatible Product Type | Alkaline Sensitive Lab and Glassware, Electronic Components, Medical Devices, Medical Instruments, Pharmaceutical Process Equipment, Sensitive Aerospace Materials |
VOC Content Weight | 401.42 g/L |
Maximum pH Level | 7 pH |
Compatible Material | Aluminum, Ceramics, Copper, Glass, Metal, Plastic, Zinc |
Active Ingredients | 1-Aminopropan-2-ol, Dipropylene Glycol Monomethyl Ether, Propylene Glycol Monobutyl Ether |
VOC Content Weight Percentage | 0% |
Description
Neutral Cleaner, Container Size 1 gal, Product Form Liquid, Maximum pH Level 7 pH, Fragrance Unscented, Container Type Bottle, Product Type Neutral Cleaner, Active Ingredients 1-Aminopropan-2-ol, Dipropylene Glycol Monomethyl Ether, Propylene Glycol Monobutyl Ether, Recommended Dilution 3:100, Compatible Product Type Alkaline Sensitive Lab and Glassware, Electronic Components, Medical Devices, Medical Instruments, Pharmaceutical Process Equipment, Sensitive Aerospace Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable IR Gun Thermometer with Laser (98767-45)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- YSI Dissolved Oxygen Meter, 1m Cable (DO200ACC-01)
- ALCONOX Detergent, 1 gal., PK4 (2001)
- ALCONOX Detergent, 25 lb., (1125)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- ALCONOX Detergent, 25 lb. (1425)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- Alconox Lab Cleaners & Detergents