Shop All Lab Cleaners & Detergents
Alconox
Detergent, 9X4 lb., PK9
Mfr # 1104
Zoro # G5160312
original price:
$681.99
14% off
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 lb
- Fragrance Unscented
- Container Type Dispenser Box
- Flash Point None
- For Use On Hard Surfaces
Product Information
- Brand Alconox
- MFR # 1104
- Zoro # G5160312
- UPC # 660483110490
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 4 lb |
Container Size | 4 lb |
Details
Item | Detergent |
Fragrance | Unscented |
Container Type | Dispenser Box |
Flash Point | None |
For Use On | Hard Surfaces |
RTU Yield per Container | 450 Gallons of 1% Solution |
Contains | Surfactants and Builders |
Recommended Dilution | 1:100 |
Color | White |
pH | 9.5 pH |
Standards | USDA |
Product Type | Powdered Precision Cleaner |
Active Ingredients | Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate |
Compatible Product Type | Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses |
VOC Content Weight Percentage | 0% |
Maximum pH Level | 9.5 pH |
Product Form | Powder |
Compatible Material | Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc |
Description
Detergent, Container Size 4 lb, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Powdered Precision Cleaner, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- ALCONOX Detergent, 1 gal. (1801-1)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Detergent, 4 lb. (1304-1)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- ALCONOX Powder Detergent, 4 LB (114010)
- ALCONOX Detergent, 1 gal. (1601-1)
- Alconox Lab Cleaners & Detergents