Shop All Lab Cleaners & Detergents
Alconox
Detergent, 4 lb.
Mfr # 1304-1
Zoro # G5160425
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 lb
- Fragrance Unscented
- Container Type Dispenser Box
- RTU Yield per Container 52 Gallons of 1% Solution
- For Use On Hard Surfaces
Product Information
- Brand Alconox
- MFR # 1304-1
- Zoro # G5160425
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 4 lb |
Container Size | 4 lb |
Details
Item | Detergent |
Fragrance | Unscented |
Container Type | Dispenser Box |
RTU Yield per Container | 52 Gallons of 1% Solution |
For Use On | Hard Surfaces |
Recommended Dilution | 1:100 |
pH | 9.5 pH |
Flash Point | None |
Contains | Surfactants and Builders |
Color | White |
Standards | USDA |
Product Type | Detergent |
VOC Content Weight Percentage | 0% |
Active Ingredients | Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate |
Compatible Material | Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc |
Maximum pH Level | 9.5 pH |
Product Form | Powder |
Compatible Product Type | Cosmetics Manufacturing Equipment, Dairy Equipment, Desalination Plants, Hospital Instruments, Industrial Parts, Labware, Optical Parts, Pharmaceutical Apparatus, Pipes, Process Equipment, Reverse Osmosis and Ultrafiltration Membranes and Units, Sampling Apparatus, Tanks and Reactors, Tubing |
Description
Detergent, Container Size 4 lb, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Detergent, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, 23.5 Cm Lo (SSFS09)
- A2Z SCILAB TC Castroviejo Needle Holder 7" Curved, Round Handle (A2Z-ZR484)
- CORNING Square Polycarbonate Storage Bottl, PK24 (431431)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- ALCONOX Solujet, 1 GAL (114020)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- ALCONOX Detergent 8, 1 gal (114019)
- ALCONOX Alcotabs, 100 TAB (114014)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent, 25 lb. (1425)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- Alconox Lab Cleaners & Detergents