Shop All Lab Cleaners & Detergents
Alconox
Detergent, 1 gal., PK4
Mfr # 2001
Zoro # G5160592
product price: $373.99
/pk 4, $93.50/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Fragrance Unscented
- Flash Point None
- For Use On Hard Surfaces
- RTU Yield per Container 400 Gallons of 1% Solution
Product Information
- Brand Alconox
- MFR # 2001
- Zoro # G5160592
- UPC # 660483200146
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Detergent |
Fragrance | Unscented |
Flash Point | None |
For Use On | Hard Surfaces |
RTU Yield per Container | 400 Gallons of 1% Solution |
Container Type | Bottle |
pH | 2.5 pH |
Contains | Organic Acids and Builders, Surfactants |
Recommended Dilution | 1:200 |
Color | Clear |
Standards | FDA |
Product Type | Acid Cleaner |
VOC Content Weight Percentage | 0% |
Maximum pH Level | 2.5 pH |
Compatible Product Type | Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks |
Product Form | Liquid |
Active Ingredients | Citric Acid, Glycolic Acid |
Compatible Material | Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc |
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Acid Cleaner, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200, Compatible Product Type Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- ALCONOX Alcojet, 4 LB (114018)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- ALCONOX Detergent, 100 Tablets (1500-1)
- ALCONOX Citranox, 1 gal (114021)
- ALCONOX Detergent, 25 lb. (2225)
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- Alconox Lab Cleaners & Detergents