Shop All Automotive Wheels & Hubs
Alcoa
Rear Hub Cover, 33mm, Chrome
Mfr # 087100B
Zoro # G4602893
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trucks
- Type 33mm
- Color Chrome
- Material Plastic
- Includes Tool
Product Information
- Brand Alcoa
- MFR # 087100B
- Zoro # G4602893
- Country of Origin Taiwan, Province of China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in, 22.5 in, 24.5 in |
Bolt Circle Diameter | 285 mm |
Details
For Use With | Trucks |
Type | 33mm |
Item | Rear Hub Cover |
Color | Chrome |
Material | Plastic |
Includes | Tool |
Number of Lugs | 10 |
Finish | Chrome |
Vehicle Type | Truck |
Description
Rear Hub Cover, Material Plastic, Finish Chrome, For Wheel Diameter 19.5 in, 22.5 in, 24.5 in, Bolt Circle Diameter 285 mm, Includes Tool, Number of Lugs 10, Vehicle Type Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33046 (33046)
- BOSCH Aerotwin Rear Wiper Blade, A402H (A402H)
- ILC Replacement For HONDA EU7000IS GENERATOR BATTERY EU7000IS GENERATOR BATTERY (EU7000IS GENERATOR BATTERY:)
- BALDWIN FILTERS Air Filter, Panel, 15-1/4 in. L (PA30086)
- TIMKEN Wheel Seal - Front Inner, 9150S (9150S)
- RTX Alloy Wheel, Vertex 17x7.5 5x120 35P C72.6 Satin Black (082305)
- RTX Alloy Wheel, SW20 17x7.5 5x114.3 ET42 CB73.1 Gloss Black (082845)
- MEVOTECH MEVOTECH DRAG LINK FRONT (MS10013)
- HI-RUN Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply (ASB1084)
- RTX Alloy Wheel, Black Widow 18x8 5x120 ET35 CB74.1 Black Machined Grey (082439)
- MTD Wheel-Complete 8 X (734-04547)
- Alcoa Automotive Tire & Wheel