Shop All Wheelchair Accessories
Alco
Vinyl Seat Upholstery, 20" W, 8 Hole, Black
Mfr # 781-A3
Zoro # G6598002
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheelchairs
- Includes Attaching Hardware
- Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical
Product Information
- Brand Alco
- MFR # 781-A3
- Zoro # G6598002
- Country of Origin China
- Category Wheelchair Accessories
Details
Item | Vinyl Seat Upholstery, 20" W, 8 Hole, Black |
For Use With | Wheelchairs |
Includes | Attaching Hardware |
Fits Brand | Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical |
Description
Item Vinyl Seat Upholstery, 20 In. W, 8 Hole, Black, Fits Brand Alco, Drive, E and J, Evermed, Invacare, Medline, Probasics, Sunrise Medical, For Use With Wheelchairs, Includes Attaching Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- BODYOGRAPHY BLANC Lotion, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-004)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- ALCO Vinyl Seat Upholstery, 20"W, 10 Hole, Black (64830-A3)
- ALCO Wheel Brake, PR (65861)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- ALCO Leg Rest Handle Release, Left (78479L)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- Alco Wheelchair Accessories