Shop All Pneumatic Blast Guns
Alc
Economy Siphon Gun, w/1/4 In Nozzle
Mfr # 11604
Zoro # G4295812
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Gun
- Feed Type Siphon
- Material Aluminum
- Min. CFM @ 80 PSI 15 cfm
- Nozzle Inner Dia. 1/4 in
Product Information
- Brand Alc
- MFR # 11604
- Zoro # G4295812
- UPC # 746340018328
- Country of Origin China
- Category Pneumatic Blast Guns
Dimensions
Nozzle Inner Dia. | 1/4 in |
Nozzle Connector Size | 1/4 in |
Hose Connector Size | 1/4 in |
Details
Blasting Accessory Grouping | Gun |
Feed Type | Siphon |
Material | Aluminum |
Min. CFM @ 80 PSI | 15 cfm |
For Use With | 40389, 40390 |
Item | Economy Siphon Gun |
Includes | Steel Nozzle |
Hose Connector Type | NPT |
Nozzle Material | Steel |
Air Pressure - Maximum | 80 psi |
Air Flow - Maximum | 15 cfm |
Gun Material | Aluminum |
Description
Economy Siphon Gun, Product Type Abrasive Blast Gun, Feed Type Siphon, Air Flow - Maximum 15 cfm, Air Pressure - Maximum 80 psi, Nozzle Inner Dia. 1/4 in, Nozzle Material Steel, Hose Connector Size 1/4 in, Hose Connector Type NPT, Compatible with Grainger Part Number 15E777, 15E778, 15E779, Compatible with Manufacturer Model Number 40389, 40390, 40391, Includes Steel Nozzle, Gun Material Aluminum, Nozzle Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- SAND-LIGHT Heavy Duty Hand Pad, 9 in L, 6 in W W/Dia, Coarse Grade (77440)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TS (66261009185)
- ZORO SELECT Cup Brush, Crimped, 1-3/4" dia., Shank (66252839028)
- WESTWARD Blast Gun, Pressure (10Z920)
- ECONOLINE ABRASIVE PRODUCTS Econoline Blast Gun (201381)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 3/16" (116)
- WESTWARD Blast Gun, Siphon Feed (10Z917)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- AMERICAN HAWK INDUSTRIAL Foot pedal actuated Sandblast Gun 45 CFM (10101)
- AMERICAN HAWK INDUSTRIAL Media Blast Carbide Air Jet Gun Combo Set 5/32" ID (10105)
- Alc Pneumatic Blast Guns