Shop All Abrasive Blaster Accessories
Alc
Deadman Handle
Mfr # 40166
Zoro # G4312804
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blaster Accessories
- For Use With All Nozzles
- Material Steel
- Includes (1) Sealing Block
- Overall Length 11 3/4 in
Product Information
- Brand Alc
- MFR # 40166
- Zoro # G4312804
- UPC # 746340401663
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 11 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 11 3/4 in |
Overall Dia. | 3 1/2 in |
Details
Blasting Accessory Grouping | Blaster Accessories |
For Use With | All Nozzles |
Item | Deadman Handle |
Material | Steel |
Includes | (1) Sealing Block |
Description
Deadman Handle, Includes (1) Sealing Block, Product Type Deadman Handle, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Overall Dia. 3 1/2 in, Overall Length 11 3/4 in, Overall Width 3 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40001, 40002, 40002SB, 40003, 40003SB, 40004, 40005, 41600, Material Steel, Overall Height 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P150 G, AlO, PK100 (66261131631)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (9A-232-1000)
- AFTERMARKET 11 lb 120 Grit Reel Diamond Back Lapping Compound (B1LC12011)
- GARANT 90 Degree Hand Deburrer Set (150405)
- ALC Ceramic Nozzle Alc, 15cfm, 80psi 1/8" (40068)
- ALC Light Window Underlay Protector, PK5 (11697)
- ALC Ceramic Nozzle Kit (40059)
- ALC Deluxe Industrial Hood (40556)
- ALC Blasting Basket (41909)
- ALC Blast Hood w/ Bump Cap (40024)
- MARCO Lever Lock for Blastmaster® 150/151 Remote Control Switches (1015003)
- Alc Abrasive Blaster Accessories