Shop All Abrasive Blaster Accessories
Alc
Ceramic Nozzle, 7 cfm, Pressure, 3/32"
Mfr # 40067
Zoro # G6085779
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Feed Type Pressure
- Shape Tapered
Product Information
- Brand Alc
- MFR # 40067
- Zoro # G6085779
- UPC # 746340400673
- Country of Origin United States
- Category Abrasive Blaster Accessories
Details
Material | Ceramic |
Item | Abrasive Blast Nozzle |
Feed Type | Pressure |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Compatible with Manufacturer Model Number 40001, 40004, 40005, 41600, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 15E745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- ALC Ceramic Nozzle Alc, 15cfm, 80psi 1/8" (40068)
- ALC Blast Hose 1/2in ID x 15ft (40118)
- ALC Pressure Nozzle Kit (40295)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC 5x6in Lens (40025)
- ALC Replacement Viewing Lens, 5" x 6", PK25 (40026)
- ALC Moisture Separator, 150 psi, 1/2" (40207)
- Alc Abrasive Blaster Accessories