Shop All Abrasive Blaster Accessories
Alc
Blast Hose 1/2in ID x 8ft
Mfr # 41116
Zoro # G4295645
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With All Blasters
- Size 1/2 in x 8 ft
- Material Rubber
- Hose Inner Diameter 1/2 in
Product Information
- Brand Alc
- MFR # 41116
- Zoro # G4295645
- UPC # 746340037893
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 1/2 in x 8 ft |
Hose Inner Diameter | 1/2 in |
Hose Outer Diameter | 1 in |
Overall Length | 8 ft |
Details
Blasting Accessory Grouping | Hoses |
For Use With | All Blasters |
Item | Pressure Feed Blasting Hose |
Material | Rubber |
Air Pressure - Maximum | 125 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 in, Overall Length 8 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Compatible with Manufacturer Model Number 40001, 40004, 40005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx50)
- METABO Flap Disc 4 1/2" Flapper Plus 60 7/8 T27 Fiberglass (629482000)
- ZORO SELECT Blast Media, 2200 lb Container, Bag (GAR80B552200)
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- ALC Steel Nozzle Silver, 15 cfm, Siphon, 1/4" (40051)
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- ALC Blast Hood w/ Bump Cap (40024)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- ALC Window Underlay, Pk5 (11699)
- ALC LED Light Kit, Metal, 30" x 11" x 3" Size (40429)
- MARCO 1-1/2" ID Aluminum Abrasive Blast Hose Coupling (10QAL4)
- Alc Abrasive Blaster Accessories