Shop All Abrasive Blaster Accessories
Alc
Blast Hose 1/2in ID x 25ft
Mfr # 40120
Zoro # G4295672
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With All Blasters
- Size 1/2 in x 25 ft
- Material Rubber
- Overall Length 25 ft
Product Information
- Brand Alc
- MFR # 40120
- Zoro # G4295672
- UPC # 746340401205
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 1/2 in x 25 ft |
Overall Length | 25 ft |
Hose Outer Diameter | 1 in |
Hose Inner Diameter | 1/2 in |
Details
Blasting Accessory Grouping | Hoses |
For Use With | All Blasters |
Material | Rubber |
Item | Pressure Feed Blasting Hose |
Air Pressure - Maximum | 125 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 in, Overall Length 25 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Compatible with Manufacturer Model Number 40001, 40004, 40005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- MIRKA Interface Pad 3"X5"X.28" 54H (9135)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- ALC Gun with 5/16" Steel Nozzle/ Siphon (40162)
- ALC Pressure Nozzle Kit (40296)
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- ALC Economy Light Kit (40338)
- ALC GLOVE BLK 1PR SNDBLST (ALC11640CS)
- ALC Pressure Nozzle Kit (40297)
- MARCO Blastmaster® 150 Pneumatic Remote Control Switch (1015000)
- Alc Abrasive Blaster Accessories