Shop All Abrasive Blaster Accessories
Alc
Blast Hose 1/2in ID x 15ft
Mfr # 40118
Zoro # G4295663
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoses
- For Use With All Blasters
- Size 1/2 in x 15 ft
- Material Rubber
- Overall Length 15 ft
Product Information
- Brand Alc
- MFR # 40118
- Zoro # G4295663
- UPC # 746340401182
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 1/2 in x 15 ft |
Overall Length | 15 ft |
Hose Outer Diameter | 1 in |
Hose Inner Diameter | 1/2 in |
Details
Blasting Accessory Grouping | Hoses |
For Use With | All Blasters |
Material | Rubber |
Item | Pressure Feed Blasting Hose |
Air Pressure - Maximum | 125 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/2 in, Hose Outer Diameter 1 in, Overall Length 15 ft, Material Rubber, Air Pressure - Maximum 125 psi, Compatible with Grainger Part Number 15E742, 15E743, 15E744, 305T25, 58LZ47, 58LZ48, 58LZ50, Compatible with Manufacturer Model Number 40001, 40004, 40005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 80 Grit (45014)
- ALC Ceramic Nozzle, 15 cfm, Siphon, 1/4" (40057)
- ALC Wheel, 6" (40225)
- ALC Media Valve Remote System, w/Diaphragm (40188)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- ALC Conversion Kit, Deadman System, 25 ft. (40180)
- ALC Siphon Gun, Steel, w/4 Nozzles (40153)
- MARCO Jr./Sr. Valve Control Arm (10LC4X)
- Alc Abrasive Blaster Accessories