Shop All Lubricator Parts
Alc
ALC Tools and Equipment ALC-40050 0.20 in. Steel Nozzle - Gold 7 CFM
Mfr # ALC-40050
Zoro # G804021871
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alc
- MFR # ALC-40050
- Zoro # G804021871
- UPC # 746340400512
- Country of Origin China
- Category Lubricator Parts
Description
Features
- Nozzle for siphon blaster
- Size - 0.20 in.
- Color - Gold
- Size - Small
- Material - Steel
- 7 CFM at 80 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- ZORO SELECT Bowl (20403R)
- ATD TOOLS ATD Tools ATD-5008 Lever Action Dispenser (ATD-5008)
- LOCTITE Loctite 37532 5 fl oz Weatherstrip Adhesive Tube - Black (LOC-37532)
- LINCOLN INDUSTRIAL High Pressure Universal Swivel (LNI-83594)
- TRICO Dl Magnum Cooling System, Magnem (30632)
- ATD TOOLS ATD Tools 8223 Spring Grip Whip Hose Extensions 18 In. ; 4500 Psi (ATD-8223)
- DENDESIGNS Fluid Flex Hose for Oil Meter with Manual Tip (DE1112966)
- Alc Lubricator Parts