Shop All Coveralls & Overalls
Alc
Abrasive Blast Suit, Blue, XX-Large
Mfr # 41424
Zoro # G7512014
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fits Waist Size 44 to 46 in
- Material Cotton, Nylon
- Size 2XL
- Fabric Weight 4 lb
Product Information
- Brand Alc
- MFR # 41424
- Zoro # G7512014
- UPC # 746340038265
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 44 to 46 in |
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 1/2 in to 37 in |
Minimum Chest Size | 50 in |
Minimum Waist Size | 44 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 46 in |
Details
Item | Abrasive Blast Suit |
Color | Blue |
Material | Cotton, Nylon |
Fabric Weight | 4 lb |
Inseam | 32 in |
Closure Type | Zipper with Snap |
Insulated | No |
Gender | Unisex |
Features | Also Great for Non-Blasting Persons Working Near the Blast Area, Excellent Choice for Short Term or Intermittant Blasting Jobs, Light Weight Suit Helps Reduce Fatigue and Overheating |
Hammer Loop | Yes |
Cleaning and Care Instructions | Drip Dry, Hand Wash with Mild Detergent |
Application | Blast Area, Painting |
Insulated for Cold Conditions | No |
Includes Hammer Loop | Yes |
Description
Abrasive Blast Suit, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Nylon, Front Closure Type Hook-and-Loop, Zipper, Fabric Weight 4 lb, Color Blue, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 32 in, Size 2XL, Minimum Waist Size 44 in, Minimum Chest Size 50 in, Application Blast Area, Painting, Cleaning and Care Instructions Drip Dry, Hand Wash with Mild Detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- NMC Notice Maintenance Done See Other Side Tag, Pk25 (RPT108)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- ALC Abrasive Blast Suit, Blue, X-Large (41423)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- ALC Abrasive Blast Suit, Blue, Large (41422)
- ALC Abrasive Blast Suit, Blue, Medium (41421)
- ALC Abrasive Blast Suit, Blue, Small (41420)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- BERNE Heritage Twill Insulated Coverall, Navy - 2XL (I414NVT520)
- Alc Workwear and Protective Clothing