Shop All Coveralls & Overalls
Alc
Abrasive Blast Suit, Blue, Large
Mfr # 41422
Zoro # G7496571
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fits Waist Size 36 to 38 in
- Material Cotton, Nylon
- Size L
- Fabric Weight 3 lb
Product Information
- Brand Alc
- MFR # 41422
- Zoro # G7496571
- UPC # 746340038227
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 36 to 38 in |
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 34 1/2 in to 35 in |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Details
Item | Abrasive Blast Suit |
Color | Blue |
Material | Cotton, Nylon |
Fabric Weight | 3 lb |
Inseam | 32 in |
Closure Type | Hook-and-Loop, Zipper |
Insulated | No |
Gender | Unisex |
Features | Also Great for Non-Blasting Persons Working Near the Blast Area, Excellent Choice for Short Term or Intermittant Blasting Jobs, Light Weight Suit Helps Reduce Fatigue and Overheating |
Hammer Loop | Yes |
Insulated for Cold Conditions | No |
Application | Blast Area, Painting |
Cleaning and Care Instructions | Drip Dry, Hand Wash with Mild Detergent |
Includes Hammer Loop | Yes |
Description
Abrasive Blast Suit, Insulated for Cold Conditions No, Gender Unisex, Material Cotton, Nylon, Front Closure Type Hook-and-Loop, Zipper, Fabric Weight 3 lb, Color Blue, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 32 in, Size L, Minimum Waist Size 36 in, Minimum Chest Size 42 in, Application Blast Area, Painting, Cleaning and Care Instructions Drip Dry, Hand Wash with Mild Detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- EASY PICKINS Fruit Harvester (EP-FH-1)
- SAFETY TECHNOLOGY INTERNATIONAL Handheld alarm with sound and light (12006)
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- ALC Abrasive Blast Suit, Blue, Small (41420)
- ALC Abrasive Blast Suit, Blue, Medium (41421)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- ALC Abrasive Blast Suit, Blue, XX-Large (41424)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- Alc Workwear and Protective Clothing