Shop All Blast Cabinet Accessories
Alc
Abrasive Blast Cabinet, Siphon Feed Type
Mfr # 40411L
Zoro # G3783232
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,722.99
Free 30-Day Returns
Key Features
- Overall Dimensions 48 in x 60 in x 24 in
- Includes Nozzle, Dust Collector, Foot Pedal, Blasting Gun, LED Light Kit
- Top Opening 13 in x 47 in
- Overall Depth 24 in
- Window 24 in x 12 in
Product Information
- Brand Alc
- MFR # 40411L
- Zoro # G3783232
- UPC # 746340073297
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Overall Dimensions | 48 in x 60 in x 24 in |
Overall Depth | 24 in |
Work Area Depth | 24 in |
Work Area Dimensions | 23 in x 48 in x 24 in |
Overall Height | 60 in |
Work Area Width | 48 in |
Overall Width | 48 in |
Work Area Height | 23 in |
Top Opening Width | 47 in |
Window Width | 24 in |
Top Opening Height | 13 in |
Window Height | 12 in |
Side Opening Height | 11 in |
Side Opening Width | 17 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 200 lb, Air Flow - Maximum 15 cfm @ 80 psi, Includes Nozzle, Dust Collector, Foot Pedal, Blasting Gun, LED Light Kit, Work Area Width 48 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 47 in, Top Opening Height 13 in, Overall Width 48 in, Overall Depth 24 in, Overall Height 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (78467)
- GATOR Sandpaper Al Ox 9X11In 220Grit (3272)
- SGSPRO Carbide Bur, Taper, 3/8in., Shank 1/4in (15228)
- FULL CIRCLE SANDING DISC 100GRIT 5PK (SD100-5)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40413L)
- ALC Rubber Blast Gloves, 24"x6", PR (11640CS)
- ALC Lens, 5"x6", 100 Pack (40337)
- ALC Standard Blasting Gloves, 13", PR (40022)
- ALC Window Lens, 12" x 24", 3/32" Thick (40251)
- ALC Underlay for Polymer Cabinet, 12" x 24" (11645)
- ECONOLINE Nozzle, Pressure Feed (416530)
- Alc Blast Cabinet Accessories