Shop All Abrasive Blaster Accessories
Alc
3xin Lens
Mfr # 40028
Zoro # G4295855
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Hoods
- For Use With 40339
- Size 3 x 5 in
- Material Polymer
- Overall Width 3 in
Product Information
- Brand Alc
- MFR # 40028
- Zoro # G4295855
- UPC # 746340400284
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 3 x 5 in |
Overall Width | 3 in |
Overall Height | 5 in |
Overall Length | 5 in |
Details
Blasting Accessory Grouping | Hoods |
For Use With | 40339 |
Item | Deluxe Hood Lens |
Material | Polymer |
Description
Deluxe Hood Lens, Includes Not Applicable, Product Type Deluxe Hood Lens, Compatible with Grainger Part Number 15E799, Overall Dia. Not Applicable, Overall Length 5 in, Overall Width 3 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 40339, Material Polymer, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Sandblast Quick Coupling, Seal, 3/4" (43123009)
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 8" dia. x 1/2" (7000245)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit (42505)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D809)
- ALC Blast Hose 1/2in ID x 25ft (40120)
- ALC Conversion Kit, Deadman System, 25 ft. (40180)
- ALC Premium Light Kit, 2 x 4 In. (40235)
- ALC Glove Clamps, PR (40240)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- ALC Carbide Nozzle, 1/4 In. (40062)
- MARCO 2" ID Aluminum Abrasive Blast Hose Coupling - Oversized (10QAL6X)
- Alc Abrasive Blaster Accessories