Shop All Drill Chucks
Albrecht
Keyless Drill Chuck 3/8" Cap., J2 Mount Size, Steel
Mfr # 70080
Zoro # G2040781
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.375"
- Capacity Min. 0"
Product Information
- Brand Albrecht
- MFR # 70080
- Zoro # G2040781
- UPC # 662636700800
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | JT2 |
Overall Length | 3.6300 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Steel |
Bearing Type | Ball |
Capacity Max. | 0.375" |
Capacity Min. | 0" |
Nominal Capacity | 3/8 in |
Mounting Type | Jacobs Taper |
Keying | Keyless |
For Use With | EDM |
Min. Drill Capacity | 0 in |
Max. Drill Capacity | 3/8 in |
Features | Models with Diamond-Coated Jaws Effectively Grip Carbide-Shank Drills, Self-Tightening Design |
Description
Drill Chuck, Jacobs Taper, Mounting Size JT2, Max. Drill Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J2 Mount Size, Steel (70100)
- ALBRECHT Keyless Drill Chuck 1/4" Cap., J1 Mount Size, Steel (70050)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- Albrecht Drill Chucks