Shop All Plate Casters
Albion
8" X 2" Rubber Pneumatic Rigid Caster, No Brake, Loads Up To 210 lb
Mfr # 16SF08227R
Zoro # G200719709
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 210 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 16SF08227R
- Zoro # G200719709
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Tire Rim Dia. | 2 7/16 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Caster, Load Rating Range 0 to 299 lb, Load Rating 210 lb, Tread Centipede, Wheel Dia. 8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 2 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range Not Rated, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 2 7/16 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" Stainless Steel Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS12SS)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 13 ft L, 1 in W, Nylon, Yellow (EEF2-901-13)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, To 1200Tal Lock Brake, Loads Up To 1200 (16SE08228ST)
- ALBION Caster Wheel, 5"x2", Orange (AN0522808MAX)
- ALBION 6" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 750 lb (16PB06201R)
- ALBION 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, Total Lock Brake, Loads Up To 1100 lb (16EG06201ST)
- RWM Kigpnls Plt Cstr, Swl, Poly, 8", 1500 lb (65-UIR-0820-S-42ST-ICWB)
- Albion Casters