Shop All Plate Casters
Albion
8" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 280 lb
Mfr # 16SZ08227SFBA
Zoro # G8661692
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 280 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
Product Information
- Brand Albion
- MFR # 16SZ08227SFBA
- Zoro # G8661692
- UPC # N
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Tire Rim Dia. | 2 7/16 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Caster, Load Rating Range 0 to 299 lb, Load Rating 280 lb, Tread Centipede, Wheel Dia. 8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 22 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type Face Brake, Caster Product Group Swivel Caster with Brake, Caster Sub-Type Swivel, Operating Temperature Range -40 Degrees to 180 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 2 7/16 in, Frame Finish Zinc Plated, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Threaded Base Bolt Down Bollard, 2"X 32" (ENC SS232-304NB)
- ZORO SELECT Leveling Caster, Nylon, 2-1/2 in., 727 lb. (WMIWR-62PF)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- CM Brake Friction Plate (24602)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000 (16SE04228ST)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, To 1200Tal Lock Brake, Loads Up To 1200 (16SE08228ST)
- ALBION 8" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1250 lb (16HT08201R)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- Albion Plate Casters