Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb
Mfr # 16NG06201ST
Zoro # G300712761
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Width 2 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 16NG06201ST
- Zoro # G300712761
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/4 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1200 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 42H x 24W Column Protectors, 8 Column Opening, Yellow (708163YL)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- SHOP TUFF Snowmobile Dollies, 3pcs. (STF-150035D)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 250 lb (16SZ06227SFBA)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-4)
- Albion Casters