Shop All Plate Casters
Albion
6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb
Mfr # 05DT06201R
Zoro # G900712970
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Width 2 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 05DT06201R
- Zoro # G900712970
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Details
Caster Sub-Type | Rigid |
Load Rating | 1200 lb |
Number of Wheels | 1 |
Caster Stem Type | Top Plate |
Frame Finish | Polished |
Caster Frame Material | Stainless Steel |
Application | Food Processing, Bakery Dough Troughs,Stainless Carts, Pharmaceuticals, Laboratory, Clean Room, Hospital Waste Management, Marine, Dollies |
Item | Plate Caster |
Core Color | Grey |
Outside Bolt Hole Spacing | 3 in X 3-5/8 in |
Inside Bolt Hole Spacing | 2-5/8 in X 3 in |
Non-Marking | Yes |
Description
Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 3 in W, Nylon, Yellow (EET3-903-10)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG15B13)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16XA04201ST)
- ALBION 5" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA05201R)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- ALBION 4" X 2" Non-Marking Polypropylene Rigid Caster, No Brake, Loads Up To 450 lb (16PB04201R)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1250 lb (16PM06228S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- SERVICE CASTER 5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S520-PPUR)
- Albion Plate Casters