Shop All Plate Casters
Albion
5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 375 lb
Mfr # 18XS05229S
Zoro # G8092140
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 375 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 18XS05229S
- Zoro # G8092140
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Description
Swivel, Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 500 lb (3485207)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- PEWAG Chain, 25 ft L, Working Load Limit 410 lb. (36125/25)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 250 lb (16SZ06227SFBA)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- ALBION 8" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Face Brake, Loads Up To 1000 lb (05XI08201SFBD)
- RWM Rigid, w/6x2" Phenolic Wheel (45-DUR-0620-R)
- Albion Plate Casters