Shop All Plate Casters
Albion
5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb
Mfr # 16PM05228SFBA
Zoro # G700713009
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 2 in
Product Information
- Brand Albion
- MFR # 16PM05228SFBA
- Zoro # G700713009
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
For Axle Dia. | 1/2 in |
Overall Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4 1/8 in |
Mounting Height | 6-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 145 lb. (RN05Z5205)
- LOUISVILLE 4 ft Fiberglass Stepladder, 225 lb Capacity (FS4004)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PD04201ST)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- ALBION 5" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1000 lb (18PM05228R)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- ALBION 10" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX10528R)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y506)
- Albion Casters