Shop All Plate Casters
Albion
5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb
Mfr # 16CA05201SFBA
Zoro # G600712829
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-7/8 in
Product Information
- Brand Albion
- MFR # 16CA05201SFBA
- Zoro # G600712829
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-7/8 in |
Overall Wheel Width | 2 in |
Swivel Radius | 4 1/8 in |
Mounting Height | 6-1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Contact Brake, Tread Shape Flat Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C1P6)
- LIFT-ALL Web Sling, Endless, 2 ft L, 2 in W, Nylon, Yellow (EN2602NX2)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 850 lb (16PB08201S)
- ALBION 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SZ08228S)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb (16CA05201ST)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 10" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX10528R)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- Albion Casters