Shop All Plate Casters
Albion
4" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb
Mfr # 16XI04201R
Zoro # G100712848
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 16XI04201R
- Zoro # G100712848
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Wheel Width | 2 in |
Mounting Height | 5-5/8 in |
Swivel Radius | 0 in |
For Axle Dia. | 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk (LRXA-PO 50G)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- COFFING HOISTS Coffing Chain Sprocket (16J1)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI04201S)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- ALBION 10" X 3" Non-Marking Nylon Tronix Rigid Caster, No Brake, Loads Up To 4100 lb (310NX10528R)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 200 lb (P2XR03028S)
- COMPONENT HARDWARE Caster Kit, Med Duty 2-3/8" x 3-5/8" Pla (CSTPK-5PSP)
- Albion Casters