Shop All Plate Casters
Albion
4" X 2" Non-Marking Elastomer Swivel Caster, Total Lock Brake, Loads Up To 1000
Mfr # 16SE04228ST
Zoro # G500712882
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
Product Information
- Brand Albion
- MFR # 16SE04228ST
- Zoro # G500712882
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Wheel Width | 2 in |
Swivel Radius | 6 1/2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Mounting Height | 5-5/8 in |
Hub Length | 2 3/16 in |
Description
Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DOLLY NYLON LOOP PULL STRAP 87 IN LENGTH (STRAP-8)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20001)
- GREAT LAKES INDUSTRY Model 500, 60A25 Sprocket/Bushing (500 TL 60A25 SPROCKET)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 450 lb (16XR06201S)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Swivel Caster, Face Brake, Loads Up To 250 lb (16SZ06227SFBA)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- ALBION 6" X 2" Non-Marking Polypropylene Swivel Caster, Total Lock Brake, Loads Up To 750 lb (16PB06201ST)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- Albion Casters