Shop All Plate Casters
Albion
4" X 2" Non-Marking Elastomer Rigid Caster, No Brake, Loads Up To 1000
Mfr # 16SE04228R
Zoro # G600712942
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1000 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 16SE04228R
- Zoro # G600712942
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
For Axle Dia. | 1/2 in |
Mounting Height | 5-5/8 in |
Swivel Radius | 0 in |
Overall Wheel Width | 2 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Hub Length | 2 3/16 in |
Description
Rigid, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- GLOBAL INDUSTRIAL 42H x 24W Column Protectors, 8 Column Opening, Yellow (708163YL)
- SAFETY STEP Safety Step XLA-09C-G Adjustable Folding Safety Step - 16" x 24" (XLA-09C-G)
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- ALBION 12" X 4 Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 445 lb (16SF12727S)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1000 lb (16TM05201SFBA)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- ALBION 5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI05201S)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60101GR-B)
- Albion Plate Casters