Shop All Plate Casters
Albion
16 Series Floor Lock
Mfr # 90TM06501S
Zoro # G7239444
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 2000 lb
- Number of Wheels 1
- Wheel Dia. 6 in
- Wheel Width 3 in
Product Information
- Brand Albion
- MFR # 90TM06501S
- Zoro # G7239444
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Hub Length | 3 1/4 in |
Mounting Plate Size | 5-1/4 in X 7-1/4 in |
Mounting Height | 8 in |
Description
Swivel, Standard Plate Caster, Load Rating 2000 lb, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBCN08)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16XA04201R)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- ALBION 6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb (05DT06201R)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16XA05201SFBA)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- Albion Casters