Shop All Plate Casters
Albion
12" X 4 Rubber Pneumatic Swivel Caster, No Brake, Loads Up To 445 lb
Mfr # 16SF12727S
Zoro # G900719795
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 445 lb
- Number of Wheels 1
- Wheel Dia. 13 in
- Wheel Width 4 in
- Caster Stem Type Top Plate
Product Information
- Brand Albion
- MFR # 16SF12727S
- Zoro # G900719795
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 13 in |
Wheel Width | 4 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in X 4-1/2 in |
Tire Rim Dia. | 4 1/2 in |
Mounting Height | 15-1/2 in |
Description
Caster, Load Rating Range 0 to 299 lb, Load Rating 445 lb, Tread Centipede, Wheel Dia. 13 in, Wheel Width 4 7/64 in, Inside Bolt Hole Spacing 12 5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3 5/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range Not Rated, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 1/2 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Bright, 100' per Square Pail (T0184416)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Nylon, Yellow (EN2601NX10)
- KLEIN TOOLS Swivel Anchor Hook (259)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- ALBION 6" X 2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 250 lb (16SZ06228R)
- ALBION 6" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1250 lb (16PM06228SFBA)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb (16TM08201SFBA)
- ALBION 4" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1000 lb (16CA04201ST)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XA05031SF)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 350 lb (1ULH9)
- Albion Plate Casters