Shop All LED Luminaires
Albeo
LED Linear Luminaire, 4000K, 10,700 lm
Mfr # ALV208T10T481DSQVQSTKQW
Zoro # G4019298
product price: $322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Height 2-29/32"
- Width 3-7/64"
- Color Temperature 4000K
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Linkable Up To Unlinkable
Product Information
- Brand Albeo
- MFR # ALV208T10T481DSQVQSTKQW
- Zoro # G4019298
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Height | 2-29/32" |
Width | 3-7/64" |
Nominal Height | 2 7/8 in |
Nominal Length | 8 ft |
Nominal Width | 3 1/8 in |
Length | 96" |
Overall Length | 92 in |
Overall Height | 3 in |
Overall Width | 3 1/8 in |
Description
8 ft, Lens Shape Curved, 4000K, 9,800 lm, 263.1 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8ft Brown Cord Set SPT-1 (4TGL9)
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- ALBEO LED Linear Luminaire, 5000K, 7350 lm, 48 in (ALV208T06T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 5000K, 6300 lm, 96 in (ALV204T08T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 5000K, 5550lm, 48in. (ALC604T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- Albeo LED Luminaires