Shop All LED Bay Lights
Albeo
LED High Bay, 9000 Lumens, 15-1/16 in. L
Mfr # ABV3009T471DQVSTKQW1PK
Zoro # G4019051
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 9,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Product Information
- Brand Albeo
- MFR # ABV3009T471DQVSTKQW1PK
- Zoro # G4019051
- Country of Origin Multiple
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Fixture Width | 10 7/8 in |
Space to Mtg. Height Ratio | 1.29 to 1 |
Fixture Height | 3 15/32 in |
Fixture Length | 13 3/4 in |
Overall Width | 10 7/8 in |
Overall Height | 3 1/2 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Length | 13 3/4 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 53 Watts, 9100 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards UL1598, UL8750, RoHs, Light Distribution General, Fixture Mounting Type Standard, Fixture Length 15-1/16 In., Fixture Width 11-5/8 In., Fixture Height 3-3/64 In., Fixture Lens Material Diffused Glass, Number of Light Bars 1, CRI 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- DABMAR LIGHTING Dabmar Lighting LV212-B Cast Aluminum Path; Walkway and Area Light; Black (LV212-B)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 126W (ABC1018571QQQ41AQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- Albeo LED Bay Lights