Shop All LED Bay Lights
Albeo
LED High Bay, 5000K, 58500 lm, 120/277V
Mfr # ABV3060T571DPQSTKQW
Zoro # G100404637
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 15 to 45 ft
- Lumens 60,000 lm
- Light Distribution Wide; 120 Degree
- Fixture Voltage 120 to 277 V AC
Product Information
- Brand Albeo
- MFR # ABV3060T571DPQSTKQW
- Zoro # G100404637
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 45 ft |
Fixture Width | 27 19/64 in |
Fixture Length | 15 37/64 in |
Fixture Height | 3 19/32 in |
Space to Mtg. Height Ratio | 1.21 |
Description
Suggested Fixture Mounting Height 15 to 45 ft, 60,000 lm Lumens, Light Distribution Wide; 120 Degree, Color Temperature 5000K, Lighting Technology LED, Lighting Certification DLC, Standards UL Listed, Fixture Type - High and Low Bay Fixtures LED High or Low Bay, Fixture Voltage 120 to 277 V AC, Max. Fixture Wattage 291 W, Fixture Temp. Range -30 Degrees to 55 Degrees C, Color Rendering Index 70, Number of Light Bars 8, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Diffused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- OR 20362-BRZ-OPL Artemis 1 Light Wet Location Wall Fixture - Bronze (OR2516928)
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LED High Bay, 9000 Lumens, 15-1/16 in. L (ABV3009T471DQVSTKQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- Albeo LED Bay Lights