Shop All Garment Racks
Alba
Wavy Coat Tree, 2 Knob, 6 Hangers
Mfr # ABAPMWAVE
Zoro # G5756493
product price: $169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Height (In.) 70 in
- Depth (In.) 15 1/4 in
- Width (In.) 19 1/5 in
- Holds 12 Garments
- Height 68.5"
Product Information
- Brand Alba
- MFR # ABAPMWAVE
- Zoro # G5756493
- UPC # 890336001105
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 70 in |
Depth (In.) | 15 1/4 in |
Width (In.) | 19 1/5 in |
Height | 68.5" |
Width | 19.3" |
Depth | 15.3" |
Details
Item | Wavy Coat Tree |
Holds | 12 Garments |
Finish | Mahogany |
Color | Metallic Gray |
Type | Stand Alone |
Includes | 6 Hangers, 2 Knobs |
Assembly | Required |
Description
Wavy Coat Tree, Stand Alone, Height (In.) 70 in, Depth (In.) 15 1/4 in, Width (In.) 19 1/5 in, Holds 12 Garments, Mahogany Finish, Color Metallic Gray, Assembly Required, Includes 6 Hangers, 2 Knobs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- WOODLORE Woodlore 10005 Mens Full Shoe Tree - XL (10005)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 5 Shelves, Steel (HCR962484-5ME)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- GLARO Coat Rack, 2 Shelves, 24 In W, Satin Alum (502-24SA)
- Alba Garment Racks